SYLVANIA H43AV-75/DX Mercury Vapor Lamp, E17, 75W, Coated

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    H43AV-75/DX
  • Rexel Part Number:

    127253
  • UPC:

    046135694028

Mercury Vapor Lamp, 75 Watt, 130 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 2700, CRI: 45, Color Temperature: 4300K, Lamp Finish: Coated, ANSI Code: H43, Standard Case Qty: 20 *Sylvania Part # 69402*

$ 69.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # H43AV-75/DX

Rexel Part # 127253

UPC 046135694028

UNSPSC 39101615

ANSI Code H43

Base Medium Screw (E26)

Color Rendering Index (CRI) 45

Color Temperature 4300 (Cool White)

Lumens 2700

Shape E17 (Elliptical)

Type Lamp

Volts AC 130

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch