Philips Lighting H37KC-250/DX 250 Watt Bulb Coated Mercury Vapor ED28

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    H37KC-250/DX
  • Rexel Part Number:

    204588
  • UPC:

    046677248147

Mercury Vapor Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 13,000, CRI: 45, Color Temp: 3700K, ANSI Code: H37. *Philips Part # 24814-6*

$ 91.71 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # H37KC-250/DX

Rexel Part # 204588

UPC 046677248147

UNSPSC 39101615

ANSI Code H37

Base Mogul Screw (E39)

Color Rendering Index (CRI) 45

Color Temperature 3700 (Warm White)

Lumens 13000

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch