Philips Lighting CDM150/TD/830 Metal Halide Linear Lamp, Double-Ended, T7, 150W

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM150/TD/830
  • Rexel Part Number:

    205921
  • UPC:

    046677231675

Metal Halide Linear Lamp, Double-Ended, 150 Watt, Bulb: T7 (Tubular), Base: Recessed Single Contact (RX7s), Lumens: 13250, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M142/C102/C81E. *Philips Part # 23167-0*

$ 289.41 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM150/TD/830

Rexel Part # 205921

UPC 046677231675

UNSPSC 39101614

ANSI Code M142/E

Base Recessed Single Contact (RX7s)

Color Rendering Index (CRI) 88

Color Temperature 3000 (Warm White)

Lumens 13250

Shape T7 (Tubular)

Type Lamp

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch