Philips Lighting HPA-400-S Metal Halide Linear Lamp, Double-Ended, T5-1/2, 400W

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    HPA-400-S
  • Rexel Part Number:

    822350
  • UPC:

    046677444488

Metal Halide Linear Lamp, Medium Pressure, Double-Ended, 400 Watt, 125 Volt, Bulb: T5-1/2 (Tubular), Base: Recessed Single Contact (R7s), Lamp Finish: Clear

$ 310.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # HPA-400-S

Rexel Part # 822350

UPC 046677444488

UNSPSC 39101622

Base Recessed Single Contact (R7s)

Shape T5-1/2 (Tubular)

Type Lamp

Volts AC 125

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch