Osram Sylvania M150/SS/U/ED28 Metal Halide Lamp, Energy Saving, ED28, 150W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    M150/SS/U/ED28
  • Rexel Part Number:

    771509
  • UPC:

    046135640407

Metal Halide Lamp, Energy Saving, Super Saver, 150 Watt, 110 Volt, Bulb: ED28 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 12000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/E;M107/E, Standard Case Qty: 6 *Sylvania Part # 64040*

$ 40.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # M150/SS/U/ED28

Rexel Part # 771509

UPC 046135640407

UNSPSC 39101614

ANSI Code M57/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 12000

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 110

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch