Osram Sylvania MS360/SS/BU-HOR/ED37 Metal Halide Lamp, Energy Saving, ED37, 360W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MS360/SS/BU-HOR/ED37
  • Rexel Part Number:

    771510
  • UPC:

    046135640414

Metal Halide Lamp, Energy Saving, Super Saver, 360 Watt, 120 Volt, Bulb: ED37 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 30000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/S;M165/S, Standard Case Qty: 6 *Sylvania Part # 64041*

$ 30.24 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MS360/SS/BU-HOR/ED37

Rexel Part # 771510

UPC 046135640414

UNSPSC 39101614

ANSI Code M59/S

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 30000

Shape BT37 (Blown Tubular)

Type Lamp

Volts AC 120

Wattage 360

Place your Will Call order by clicking the cart button next to the appropriate Branch