Halco 60720 Metal Halide Lamp, BT56, 1000W, Clear

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    60720
  • Rexel Part Number:

    686206
  • UPC:

    80715460720

Metal Halide Lamp, 1000 Watt, Bulb: BT56 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 105000, CRI: 65, Color Temp: 4000K, ANSI Code: M47/O, Lamp Finish: Clear

$ 51.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 60720

Rexel Part # 686206

UPC 80715460720

UNSPSC 39101614

ANSI Code M47/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 105000

Shape BT56 (Blown Tubular)

Type Lamp

Wattage 1000

Place your Will Call order by clicking the cart button next to the appropriate Branch