Osram Sylvania MCP320/PS/BU-ONLY/840/BT37-PB Metal Halide Lamp, BT37, 320W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MCP320/PS/BU-ONLY/840/BT37-PB
  • Rexel Part Number:

    226831
  • UPC:

    04613564834

Metal Halide Lamp, 320 Watt, Bulb: BT37 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 36000, CRI: 88, Color Temp: 4000K, ANSI Code: C154/O, Lamp Finish: Clear, Standard Case Qty: 6 *Sylvania Part # 64834*

$ 81.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MCP320/PS/BU-ONLY/840/BT37-PB

Rexel Part # 226831

UPC 04613564834

UNSPSC 39101614

ANSI Code C154/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 88

Color Temperature 4000 (Cool White)

Lumens 36000

Shape BT37 (Blown Tubular)

Type Lamp

Wattage 320

Place your Will Call order by clicking the cart button next to the appropriate Branch