SYLVANIA MCP50/U/MED/830-PB Metal Halide Lamp, Open Rating, ED17, 50W, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MCP50/U/MED/830-PB
  • Rexel Part Number:

    101396
  • UPC:

    04613564840

Metal Halide Lamp, 50 Watt, 90 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 4100, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C110/O, Fixture Rating: Open, Operating Position: Universal, Standard Case Qty: 12 *Sylvania Part # 64840*

$ 43.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MCP50/U/MED/830-PB

Rexel Part # 101396

UPC 04613564840

UNSPSC 39101614

ANSI Code C110/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 88

Color Temperature 3000 (Warm White)

Lumens 4100

Shape ED17 (Elliptical Dimple)

Type Lamp

Volts AC 90

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch