Osram Sylvania MP175BUONLYMED Metal Halide Lamp, E17, 175W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MP175BUONLYMED
  • Rexel Part Number:

    9686
  • UPC:

Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14400, CRI: 65, Color Temperature: 3600K, Lamp Finish: Clear, ANSI Code: M57/O, Standard Case Qty: 20 *Sylvania Part # 64733*

$ 43.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MP175BUONLYMED

Rexel Part # 9686

UPC

UNSPSC 39101614

ANSI Code M57/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 3600 (Warm White)

Lumens 14400

Shape E17 (Ellipsoidal)

Type Lamp

Volts AC 132

Wattage 175

Place your Will Call order by clicking the cart button next to the appropriate Branch