SYLVANIA MP250/BU-ONLY Metal Halide Lamp, BT28, 250W, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MP250/BU-ONLY
  • Rexel Part Number:

    15053
  • UPC:

    046135644047

Metal Halide Lamp, 250 Watt, 133 Volt, Bulb: BT28 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 23000, CRI: 65, Color Temperature: 4000K, ANSI Code: M58/O, Lamp Finish: Clear, Fixture Rating: Open, Operating Position: Base up within 15 deg only, Standard Case Qty: 6 *Sylvania Part # 64404*

$ 42.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MP250/BU-ONLY

Rexel Part # 15053

UPC 046135644047

UNSPSC 39101614

ANSI Code M58/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 23000

Shape BT28 (Blown Tubular)

Type Lamp

Volts AC 133

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch