Osram Sylvania MP250/C/PS/BU-ONLY Metal Halide Lamp, BT28, 250W, Coated

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MP250/C/PS/BU-ONLY
  • Rexel Part Number:

    101904
  • UPC:

    04613564790

Metal Halide Lamp, 250 Watt, 133 Volt, Bulb: BT28 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 21000, CRI: 70, Color Temperature: 4000K, ANSI Code: M153/O, Lamp Finish: Coated, Fixture Rating: Open, Operating Position: Base up only, Standard Case Qty: 6 *Sylvania Part # 64790*

$ 56.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MP250/C/PS/BU-ONLY

Rexel Part # 101904

UPC 04613564790

UNSPSC 39101614

ANSI Code M153/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 70

Color Temperature 4000 (Cool White)

Lumens 21000

Shape BT28 (Blown Tubular)

Type Lamp

Volts AC 133

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch