SYLVANIA MSP360/SS/BU-ONLY Metal Halide Lamp, Open Rating, BT37, 360W, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MSP360/SS/BU-ONLY
  • Rexel Part Number:

    9641
  • UPC:

    046135647376

Metal Halide Lamp, Super Saver, High Output, 360 Watt, 120 Volt, Bulb: BT37 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 35000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M165/O, Fixture Rating: Open, Operating Position: Base up within 15deg only, Standard Case Qty: 6 *Sylvania Part # 64737*

$ 45.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MSP360/SS/BU-ONLY

Rexel Part # 9641

UPC 046135647376

UNSPSC 39101614

ANSI Code M165/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 35000

Shape BT37 (Blown Tubular)

Type Lamp

Volts AC 120

Wattage 360

Place your Will Call order by clicking the cart button next to the appropriate Branch