Philips Lighting MHC100/U/MP/4K ELITE Metal Halide, Pulse Start, Protected Lamp, 100W, ED17P

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MHC100/U/MP/4K ELITE
  • Rexel Part Number:

    579410
  • UPC:

    046677429935

Metal Halide, Pulse Start, Protected Lamp, 100W, Bulb: ED17P [Protected], Base: Medium Screw (E26), Initial Lumens: 9400, CRI: 92, Color Temp: 4000K, ANSI Code: M140/M90/O. Color: Clear. *Philips Part # 42993-6.

$ 245.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MHC100/U/MP/4K ELITE

Rexel Part # 579410

UPC 046677429935

UNSPSC 39101614

Base Medium Screw (E26)

Color Rendering Index (CRI) 92

Color Temperature 4000 (Cool White)

Lumens 9400

Shape ED17P (Elliptical Dimple Protected)

Type Lamp

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch