Philips Lighting MHC70/U/MP/4K ELITE 70 Watt Pulse Start Protected Metal Halide

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MHC70/U/MP/4K ELITE
  • Rexel Part Number:

    613245
  • UPC:

    046677429959

Metal Halide, Pulse Start, Protected Lamp, 70W, Bulb: ED17P, Base: Medium Screw (E26), Initial Lumens: 6200, Design Mean Lumens: 4960, CRI: 92, Color Temp: 4000K, ANSI Code: M143/M98/O. Color: Clear. *Philips Part # 429950

$ 231.83 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MHC70/U/MP/4K ELITE

Rexel Part # 613245

UPC 046677429959

UNSPSC 39101614

Base Medium Screw (E26)

Color Rendering Index (CRI) 92

Color Temperature 4000 (Cool White)

Lumens 4960

Shape ED17P (Elliptical Dimple Protected)

Type Lamp

Volts AC 120

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch