Philips Lighting MP400/BU Protected Metal Halide, Open Rating, ED37, 400W, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MP400/BU
  • Rexel Part Number:

    200390
  • UPC:

    046677133320

Metal Halide, Protected "O" Rated Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw Exclusionary (E39), Lumens: 38,000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/O *Philips Part # 13332-2*

$ 258.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MP400/BU

Rexel Part # 200390

UPC 046677133320

UNSPSC 39101614

ANSI Code M59/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 38000

Shape ED37 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch