Satco S5862 Metal Halide Lamp, Open Rated, ED17, 175W, Clear

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S5862
  • Rexel Part Number:

    131880
  • UPC:

    045923058622

Metal Halide Lamp, 175 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M57/O, Fixture Rating: Open

$ 21.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S5862

Rexel Part # 131880

UPC 045923058622

UNSPSC 31162800

ANSI Code M57/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 14000

Shape ED17 (Elliptical Dimple)

Type Lamp

Wattage 175

Place your Will Call order by clicking the cart button next to the appropriate Branch