Shat-R-Shield 93700S Metal Halide Lamp, Shatter-Resistant, BT28, 360W

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    93700S
  • Rexel Part Number:

    351149
  • UPC:

    72658593700

Metal Halide Lamp, Shatter-Resistant, 360 Watt, 120 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 35000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Coated, ANSI Code: M59/O, Standard Case Qty: 6

$ 54.93 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 93700S

Rexel Part # 351149

UPC 72658593700

UNSPSC 39101614

ANSI Code M59/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 35000

Shape BT28 (Blown Tubular)

Type Lamp

Volts AC 120

Wattage 360

Place your Will Call order by clicking the cart button next to the appropriate Branch