Shat-R-Shield 93800S Metal Halide Lamp, Shatter-Resistant, BT37, 400W

  • Mfr/Brand Name:

    Shat-R-Shield
  • Mfr Number:

    93800S
  • Rexel Part Number:

    233742
  • UPC:

    72658593800

Metal Halide Lamp, Shatter-Resistant, 400 Watt, 135 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 40000, CRI: 65, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M59/O, Standard Case Qty: 6

$ 69.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Shat-R-Shield

Mfr Part # 93800S

Rexel Part # 233742

UPC 72658593800

UNSPSC 39101614

ANSI Code M59/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 3500 (Warm White)

Lumens 40000

Shape BT37 (Blown Tubular)

Type Lamp

Volts AC 135

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch