Venture Lighting 10044/MPI400W/BU/LU Metal Halide Lamp, Open Rating, ED37, 400W, Clear

  • Mfr/Brand Name:

    Venture Lighting
  • Mfr Number:

    10044/MPI400W/BU/LU
  • Rexel Part Number:

    474970
  • UPC:

    09044410044

Metal Halide Lamp, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Exclusionary Mogul Screw (EX39), Lumens: 39000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: S51/O, Fixture Rating: Open, Operating Position: Base up within 15deg only

$ 44.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Venture Lighting

Mfr Part # 10044/MPI400W/BU/LU

Rexel Part # 474970

UPC 09044410044

UNSPSC 39101614

ANSI Code S51/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 39000

Shape ED37 (Elliptical Dimple)

Type Lamp

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch