Venture Lighting MPI400W/BU Metal Halide Lamp, Open Rating, ED37, 400W, Clear

  • Mfr/Brand Name:

    Venture Lighting
  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Metal Halide Lamp, 400 Watt, 135 Volt, Bulb: ED37 (Ellipsoidal), Base: Exclusionary Mogul Screw (EX39), Lumens: 40000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M59/O, Fixture Rating: Open, Operating Position: Base up within 15deg only

$ 27.61 / EA

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Venture Lighting

Mfr Part # MPI400W/BU

Rexel Part # 266828

UPC 09044495527

UNSPSC 39101622

ANSI Code M59/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 40000

Shape ED37 (Elliptical Dimple)

Type Lamp

Volts AC 135

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch