Eiko MP100/U/MED/4K Metal Halide Lamp, Pulse Start, EDX17, 100W, Clear

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    MP100/U/MED/4K
  • Rexel Part Number:

    772199
  • UPC:

    031293495143

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: EDX17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 8500, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/O, M140/O

$ 23.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # MP100/U/MED/4K

Rexel Part # 772199

UPC 031293495143

UNSPSC 39101614

ANSI Code M90/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 70

Color Temperature 4000 (Cool White)

Lumens 8500

Shape EDX17 (Elliptical Dimple)

Type Lamp

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch