Eiko MP250/BU/P Metal Halide Lamp, Pulse Start, ED28, 250W, Clear

  • Mfr/Brand Name:

    Eiko
  • Mfr Number:

    MP250/BU/P
  • Rexel Part Number:

    673147
  • UPC:

    031293066831

Metal Halide Lamp, Pulse Start, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw with Long Prong (EX39), Lumens: 25000, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M153/O, M138/O

$ 33.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eiko

Mfr Part # MP250/BU/P

Rexel Part # 673147

UPC 031293066831

UNSPSC 39101614

ANSI Code M153/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 70

Color Temperature 4000 (Cool White)

Lumens 25000

Shape ED28 (Elliptical Dimple)

Type Lamp

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch