Halco 60501 Metal Halide Lamp, Pulse Start, Open Rating, ED37, 750W, Clear

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    60501
  • Rexel Part Number:

    680791
  • UPC:

    80715460501

Metal Halide Lamp, Pulse Start, 750 Watt, Bulb: ED37 (Ellipsoidal), Base: Exclusionary Mogul Screw (EX39), Lumens: 75000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M149/O, Fixture Rating: Open, Operating Position: Base up, Standard Case Qty: 6

$ 49.07 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 60501

Rexel Part # 680791

UPC 80715460501

UNSPSC 39101614

ANSI Code M149/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 75000

Shape ED37 (Elliptical Dimple)

Type Lamp

Wattage 750

Place your Will Call order by clicking the cart button next to the appropriate Branch