Osram Sylvania MCP100/U/MED/830-PB Metal Halide Lamp, Pulse Start, ED17, 100W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MCP100/U/MED/830-PB
  • Rexel Part Number:

    9595
  • UPC:

    04613564743

Metal Halide Lamp, Pulse Start, 100 Watt, 100 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 9000, CRI: 88, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: C90/O, Standard Case Qty: 12 *Sylvania Part # 64743*

$ 46.46 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MCP100/U/MED/830-PB

Rexel Part # 9595

UPC 04613564743

UNSPSC 39101614

ANSI Code C90/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 88

Color Temperature 3000 (Warm White)

Lumens 9000

Shape ED17 (Ellipsoidal)

Type Lamp

Volts AC 100

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch