Osram Sylvania MP100/C/U/MED Metal Halide Lamp, E17, 100W, Coated

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MP100/C/U/MED
  • Rexel Part Number:

    14962
  • UPC:

    04613564418

Metal Halide Lamp, 100 Watt, 100 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 7900, CRI: 75, Color Temperature: 2900K, Lamp Finish: Coated, ANSI Code: M90/O, Standard Case Qty: 20 *Sylvania Part # 64418*

$ 36.03 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MP100/C/U/MED

Rexel Part # 14962

UPC 04613564418

UNSPSC 39101614

ANSI Code M90/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 75

Color Temperature 2900 (Warm White)

Lumens 7900

Shape E17 (Ellipsoidal)

Type Lamp

Volts AC 100

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch