Osram Sylvania MP150/C/U/MED Metal Halide Lamp, Pulse Start, ED17, 150W, Coated

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MP150/C/U/MED
  • Rexel Part Number:

    15019
  • UPC:

    04613564406

Metal Halide Lamp, Pulse Start, 150 Watt, 95 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 11000, CRI: 75, Color Temperature: 2900K, ANSI Code: M102/O, Color: Coated, Standard Case Qty: 20 *Sylvania Part # 64406*

$ 36.24 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MP150/C/U/MED

Rexel Part # 15019

UPC 04613564406

UNSPSC 39101614

ANSI Code M102/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 75

Color Temperature 2900 (Warm White)

Lumens 11000

Shape ED17 (Ellipsoidal)

Type Lamp

Volts AC 95

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch