SYLVANIA MP250PSBUONLY Metal Halide Lamp, Pulse Start, BT28, 250W, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MP250PSBUONLY
  • Rexel Part Number:

    101916
  • UPC:

    046135647895

Metal Halide Lamp, Pulse Start, 250 Watt, 133 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 22500, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M153/O;M138/O, Standard Case Qty: 6 *Sylvania Part # 64789*

$ 50.27 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MP250PSBUONLY

Rexel Part # 101916

UPC 046135647895

UNSPSC 39101614

ANSI Code M153/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 22500

Shape BT28 (Blown Tubular)

Type Lamp

Volts AC 133

Wattage 250

Place your Will Call order by clicking the cart button next to the appropriate Branch