SYLVANIA MP320/350/C/PS/BU-ONLY/BT28 Metal Halide Lamp, Pulse Start, BT28, 320/350W, Coated

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MP320/350/C/PS/BU-ONLY/BT28
  • Rexel Part Number:

    134032
  • UPC:

    04613564349

Metal Halide Lamp, Pulse Start, 320/350 Watt, 135 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 27700/32000, CRI: 65, Color Temperature: 3600K, Lamp Finish: Clear, ANSI Code: M154/O;M132/O;M131/O, Standard Case Qty: 6 *Sylvania Part # 64349*

$ 53.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MP320/350/C/PS/BU-ONLY/BT28

Rexel Part # 134032

UPC 04613564349

UNSPSC 39101614

ANSI Code M154/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 70

Color Temperature 3600 (Warm White)

Lumens 27700/32000

Shape BT28 (Blown Tubular)

Type Lamp

Volts AC 135

Wattage 320

Place your Will Call order by clicking the cart button next to the appropriate Branch