Osram Sylvania MP320/350/PS/BU-ONLY/BT28 Metal Halide Lamp, Pulse Start, BT28, 320/350W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MP320/350/PS/BU-ONLY/BT28
  • Rexel Part Number:

    13157
  • UPC:

    04613564391

Metal Halide Lamp, Pulse Start, 320/350 Watt, 135 Volt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 28600/33500, CRI: 65, Color Temperature: 3800K/3600K, Lamp Finish: Clear, ANSI Code: M154/O;M132/O;M131, Standard Case Qty: 6 *Sylvania Part # 64391*

$ 52.09 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MP320/350/PS/BU-ONLY/BT28

Rexel Part # 13157

UPC 04613564391

UNSPSC 39101614

ANSI Code M154/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 3800 (Warm White)/3600 (Warm White)

Lumens 28600/33500

Shape BT28 (Bulbous Tubular)

Type Lamp

Volts AC 135

Wattage 320/350

Place your Will Call order by clicking the cart button next to the appropriate Branch