SYLVANIA MP350/400/C/PS/BU-ONLY Metal Halide Lamp, Pulse Start, BT37, 350/400W, Coated

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MP350/400/C/PS/BU-ONLY
  • Rexel Part Number:

    213221
  • UPC:

    04613564770

Metal Halide Lamp, Pulse Start, 350/400 Watt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw Exclusionary (EX39), Lumens: 32000/39000, CRI: 70, Color Temperature: 3500K/3300K, Lamp Finish: Coated, ANSI Code: M135/O;M155/O, Standard Case Qty: 6 *Sylvania Part # 64770*

$ 46.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MP350/400/C/PS/BU-ONLY

Rexel Part # 213221

UPC 04613564770

UNSPSC 39101614

ANSI Code M131/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 70

Color Temperature 3500 (Warm White)

Lumens 32000/39000

Shape BT37 (Blown Tubular)

Type Lamp

Volts AC 135

Wattage 350

Place your Will Call order by clicking the cart button next to the appropriate Branch