Osram Sylvania MP50/C/U/MED Metal Halide Lamp, Pulse Start, ED17, 50W, Coated

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MP50/C/U/MED
  • Rexel Part Number:

    13311
  • UPC:

    04613564588

Metal Halide Lamp, Pulse Start, 50 Watt, 85 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 3000, CRI: 70, Color Temperature: 2900K, Lamp Finish: Coated, ANSI Code: M110/O, Standard Case Qty: 20 *Sylvania Part # 64588*

$ 39.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MP50/C/U/MED

Rexel Part # 13311

UPC 04613564588

UNSPSC 39101614

ANSI Code M110/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 70

Color Temperature 2900 (Warm White)

Lumens 3000

Shape ED17 (Elliptical Dimple)

Type Lamp

Volts AC 85

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch