Philips Lighting MHC100/U/MP/3K-ELITE Metal Halide Lamp, Pulse Start, Protected, ED17, 100W, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MHC100/U/MP/3K-ELITE
  • Rexel Part Number:

    486132
  • UPC:

    04667742367

Metal Halide Lamp, Pulse Start, Protected, 100 Watt, Bulb: ED17 (Elliptical Dimple), Base: Medium Screw (E26), Lumens: 10000, CRI: 90, Color Temperature: 3000K, Lamp Finish: Clear, ANSI Code: M140/M90/O *Philips Part # 42367-3*

$ 231.83 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MHC100/U/MP/3K-ELITE

Rexel Part # 486132

UPC 04667742367

UNSPSC 39101614

ANSI Code M140/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 90

Lumens 10000

Shape ED17P (Elliptical Dimple Protected)

Type Lamp

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch