Philips Lighting MHC70/U/MP/3K-ELITE Metal Halide, Pulse Start, Protected, 70W

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MHC70/U/MP/3K-ELITE
  • Rexel Part Number:

    504013
  • UPC:

    04667742370

Metal Halide, Pulse Start, Protected, 70 Watt, Bulb: ED17, 2900K, Base: Medium Base, 88 CRI, Lumens: 6700, Clear, ANSI Code: M143/M98/O *Philips Part # 42370-7*

$ 231.83 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MHC70/U/MP/3K-ELITE

Rexel Part # 504013

UPC 04667742370

UNSPSC

ANSI Code M143/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 88

Lumens 6700

Shape ED17P (Elliptical Dimple Protected)

Type Lamp

Volts AC 120

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch