Philips Lighting MP320/BU/PS/ED37 Metal Halide, Pulse Start, Protected "O" Rated Lamp, 320W, ED37

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MP320/BU/PS/ED37
  • Rexel Part Number:

    200631
  • UPC:

    046677130398

Metal Halide, Pulse Start, Protected "O" Rated Lamp, 320W, Bulb: ED37, Base: Mogul Screw Exclusionary (E39), Lumens: 29,500, CRI: 65, Color Temp: 3800K, ANSI Code: M154/M132/O. Color: Clear. *Philips Part # 13039-3*

$ 323.01 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MP320/BU/PS/ED37

Rexel Part # 200631

UPC 046677130398

UNSPSC 39101614

ANSI Code M154/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 65

Color Temperature 3800 (Warm White)

Lumens 29500

Shape ED37 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 320

Place your Will Call order by clicking the cart button next to the appropriate Branch