Satco S5856 Metal Halide, Pulse Start Lamp, 70W, ED17

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S5856
  • Rexel Part Number:

    136632
  • UPC:

    045923058561

Hid Metal Halide Lamp, Designation: Mp70/ed17/u//ps, 70 Wtt, Ed17 Shape, E26 Medium Base, Clear, 10000 Hr, Lumens: 6000 Lm Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal

$ 19.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S5856

Rexel Part # 136632

UPC 045923058561

UNSPSC 39101614

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 6000

Type Lamp

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch