Philips Lighting MHC50/U/MP/3K-ELITE Metal Halide Lamp, Pulse Start, ED17P, 50W, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MHC50/U/MP/3K-ELITE
  • Rexel Part Number:

    500171
  • UPC:

    04667742368

Metal Halide Lamp, Pulse Start, 50 Watt, Bulb: ED17P (Ellipsoidal), Base: Medium Screw (E26), Lumens: 4800, CRI: 90, Color Temperature: 3000K, Lamp Finish: Clear, Fixture Rating: Open, ANSI Code: M148/M110/O, Standard Case Qty: 12 *Philips Part # 42368-1*

$ 234.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MHC50/U/MP/3K-ELITE

Rexel Part # 500171

UPC 04667742368

UNSPSC 39101614

ANSI Code M148/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 90

Color Temperature 3000 (Warm White)

Lumens 4800

Shape ED17P (Elliptical Dimple Protected)

Type Lamp

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch