Philips Lighting MHC50/U/MP/4K ELITE 50 Watt Pulse Start Protected Metal Halide Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MHC50/U/MP/4K ELITE
  • Rexel Part Number:

    657484
  • UPC:

    046677429942

Metal Halide, Pulse Start, Protected Lamp, 50W, Bulb: ED17P, Base: Medium Screw (E26), Initial Lumens: 4600, CRI: 90, Color Temp: 4000K, ANSI Code: M148/M110/O. Color: Clear. *Philips Part # 42994-4* A.K.A. MasterColor CDM 50W ED17P CL U ELITE/4K

$ 234.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MHC50/U/MP/4K ELITE

Rexel Part # 657484

UPC 046677429942

UNSPSC 39101614

ANSI Code M148/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 90

Color Temperature 4000 (Cool White)

Lumens 4600

Shape ED17P (Elliptical Dimple Protected)

Type Lamp

Volts AC 120

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch