Philips Lighting MHC70/C/U/MP/4K ELIT 70 Watt Pulse Start Protected Metal Halide Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MHC70/C/U/MP/4K ELIT
  • Rexel Part Number:

    695186
  • UPC:

    046677429973

Metal Halide, Pulse Start, Protected Lamp, 70W, Bulb: ED17P, Base: Medium Screw (E26), Lumens: 4960, CRI: 88, Color Temp: 4200K, ANSI Code: M143/M98/O. Color: Coated. *Philips Part # 42997-6

$ 245.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MHC70/C/U/MP/4K ELIT

Rexel Part # 695186

UPC 046677429973

UNSPSC 39101614

ANSI Code M143/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 88

Color Temperature 4200 (Cool White)

Lumens 4960

Shape ED17P (Elliptical Dimple Protected)

Type Lamp

Volts AC 120

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch