SYLVANIA M100/U/MED Metal Halide Lamp, Pulse Start, ED17, 100W, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    M100/U/MED
  • Rexel Part Number:

    158179
  • UPC:

    04613564818

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 8500, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/E, Standard Case Qty: 20 *Sylvania Part # 64818*

$ 28.47 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # M100/U/MED

Rexel Part # 158179

UPC 04613564818

UNSPSC 39101614

ANSI Code M90/E

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 8500

Shape ED17 (Elliptical Dimple)

Type Lamp

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch