Osram Sylvania M70/U/MED Metal Halide Lamp, Pulse Start, ED17, 70W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    M70/U/MED
  • Rexel Part Number:

    155413
  • UPC:

    04613564836

Metal Halide Lamp, Pulse Start, 70 Watt, 85 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 5600, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M98/E, Standard Case Qty: 20 *Sylvania Part # 64836*

$ 28.26 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # M70/U/MED

Rexel Part # 155413

UPC 04613564836

UNSPSC 39101614

ANSI Code M98/E

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 5600

Shape ED17 (Elliptical Dimple)

Type Lamp

Volts AC 85

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch