SYLVANIA MC100/U/ET23.5/942 Metal Halide Lamp, Pulse Start, ET23-1/2, 100W, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MC100/U/ET23.5/942
  • Rexel Part Number:

    399296
  • UPC:

    04613564918

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 10000, CRI: 94, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: C90/E, Standard Case Qty: 20 *Sylvania Part # 64918*

$ 88.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MC100/U/ET23.5/942

Rexel Part # 399296

UPC 04613564918

UNSPSC 39101614

ANSI Code C90/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 94

Color Temperature 4200 (Cool White)

Lumens 10000

Shape ET23-1/2 (Ellipsoidal Tubular)

Type Lamp

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch