Osram Sylvania MS175/PS/BU-ONLY/MED Metal Halide Lamp, Pulse Start, ED17, 175W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MS175/PS/BU-ONLY/MED
  • Rexel Part Number:

    12349
  • UPC:

    04613564171

Metal Halide Lamp, Pulse Start, 175 Watt, 132 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 17500, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M152/O, Standard Case Qty: 12 *Sylvania Part # 64171*

$ 50.63 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MS175/PS/BU-ONLY/MED

Rexel Part # 12349

UPC 04613564171

UNSPSC 39101614

ANSI Code M152/E

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 17500

Shape ED17 (Elliptical Dimple)

Type Lamp

Volts AC 132

Wattage 175

Place your Will Call order by clicking the cart button next to the appropriate Branch