Osram Sylvania MS200/PS/BU-ONLY/ED28 Metal Halide Lamp, Pulse Start, ED28, 200W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MS200/PS/BU-ONLY/ED28
  • Rexel Part Number:

    782116
  • UPC:

    046135640445

Metal Halide Lamp, Pulse Start, 200 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 19000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M136/E, Operating Position: Base up only, Standard Case Qty: 6 *Sylvania Part # 64044*

$ 33.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MS200/PS/BU-ONLY/ED28

Rexel Part # 782116

UPC 046135640445

UNSPSC 39101614

ANSI Code M136/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 19000

Shape ED28 (Elliptical Dimple)

Type Lamp

Wattage 200

Place your Will Call order by clicking the cart button next to the appropriate Branch