Osram Sylvania MS400/PS/BU-ONLY/ED28 Metal Halide Lamp, Pulse Start, ED28, 400W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MS400/PS/BU-ONLY/ED28
  • Rexel Part Number:

    782124
  • UPC:

    046135640520

Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 40000, CRI: 65, Color Temperature: 4100K, Lamp Finish: Clear, ANSI Code: M155/E, M135/E, Operating Position: Base up only, Standard Case Qty: 6 *Sylvania Part # 64052*

$ 52.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MS400/PS/BU-ONLY/ED28

Rexel Part # 782124

UPC 046135640520

UNSPSC 39101614

ANSI Code M155/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4100 (Cool White)

Lumens 40000

Shape ED28 (Elliptical Dimple)

Type Lamp

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch