Osram Sylvania MS400/PS/BU-ONLY/ED37 Metal Halide Lamp, Pulse Start, ED37, 400W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MS400/PS/BU-ONLY/ED37
  • Rexel Part Number:

    782127
  • UPC:

    046135640551

Metal Halide Lamp, Pulse Start, 400 Watt, Bulb: ED37 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 42000, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M155/S, M135/S, Operating Position: Base up only, Standard Case Qty: 6 *Sylvania Part # 64055*

$ 35.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MS400/PS/BU-ONLY/ED37

Rexel Part # 782127

UPC 046135640551

UNSPSC 39101614

ANSI Code M155/S

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 42000

Shape ED37 (Elliptical Dimple)

Type Lamp

Wattage 400

Place your Will Call order by clicking the cart button next to the appropriate Branch