Philips Lighting MHC100/C/U/M/4K ELITE Metal Halide, Pulse Start Lamp, 100W, ED17

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MHC100/C/U/M/4K ELITE
  • Rexel Part Number:

    609329
  • UPC:

    046677429898

Metal Halide, Pulse Start Lamp, 100W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 7600, CRI: 92, Color Temp: 4200K, ANSI Code: M140/M90E. Color: Coated. *Philips Part # 429894*

$ 236.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MHC100/C/U/M/4K ELITE

Rexel Part # 609329

UPC 046677429898

UNSPSC 39101614

ANSI Code M140/E

Base Medium Screw (E26)

Color Rendering Index (CRI) 92

Color Temperature 4200 (Cool White)

Lumens 7600

Shape ED17 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch