Philips Lighting MHC100/U/M/4K ELITE Metal Halide, Pulse Start Lamp, 100W, ED17

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MHC100/U/M/4K ELITE
  • Rexel Part Number:

    553885
  • UPC:

    046677429881

Metal Halide, Pulse Start Lamp, 100W, Bulb: ED17, Base: Medium Screw (E26), Initial Lumens: 10000, Design Lumens: 8000, CRI: 91, Color Temp: 4100K, ANSI Code: M140/M90/E. Color: Clear. *Philips Part # 42988-6*. Universal

$ 212.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MHC100/U/M/4K ELITE

Rexel Part # 553885

UPC 046677429881

UNSPSC 39101614

Base Medium Screw (E26)

Color Rendering Index (CRI) 91

Color Temperature 4100 (Cool White)

Lumens 10000

Shape ED17 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch