Philips Lighting MHC70/C/U/M/4K ELITE Metal Halide, Pulse Start Lamp, 70W, ED17

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MHC70/C/U/M/4K ELITE
  • Rexel Part Number:

  • UPC:


Metal Halide, Pulse Start Lamp, 70W, Bulb: ED17, Base: Medium Screw (E26), Lumens: 6149, CRI: 88, Color Temp: 4200K, ANSI Code: M143/M98/C98/E. Color: Coated. *Philips Part # 42991-0*

$ 236.07 / EA

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MHC70/C/U/M/4K ELITE

Rexel Part # 667347

UPC 046677429911

UNSPSC 39101614

ANSI Code M143/E

Base Medium Screw (E26)

Color Rendering Index (CRI) 88

Color Temperature 4200 (Cool White)

Lumens 6149

Shape ED17 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 70

Place your Will Call order by clicking the cart button next to the appropriate Branch