Philips Lighting MP350/BU/PS Metal Halide, 350W, Mogul Base, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MP350/BU/PS
  • Rexel Part Number:

    206197
  • UPC:

    046677391010

Lamps, Hid Metal Halide, Lamp Type: Mp350/bu/ps, Watts: 350, Base: Ex39 Exclusionary Mogul, Life Average Rated: 20000 Hour, Ansi Specification Number: Cwa, Color Rendering Index: 65, Light Output: 34000 Lumens *Philips Part # 39101-1*

$ 290.12 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MP350/BU/PS

Rexel Part # 206197

UPC 046677391010

UNSPSC 39101614

ANSI Code M131/O

Base Mogul Screw Exclusionary (EX39)

Color Rendering Index (CRI) 64

Lumens 34000

Shape ED37 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 350

Place your Will Call order by clicking the cart button next to the appropriate Branch